Shop All Toilet Repair Parts
Sloan
Flex Tube Diaphragm Kit, Toilet
Mfr # EBV1020A
Zoro # G1284832
product price: $51.19
/ea
$51.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Sloan
- Type Repair Kit Closet
- Gallons per Flush 1.6 gpf, 3.5 gpf
- For Use With G2, ECOS, Solis, Optima Plus
- Sub-Category Repair Kits and Tools
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # EBV1020A
- Zoro # G1284832
- UPC # 671254263901
- Country of Origin United States
- Category Toilet Repair Parts
Details
Fits Brand | Sloan |
Type | Repair Kit Closet |
Gallons per Flush | 1.6 gpf, 3.5 gpf |
For Use With | G2, ECOS, Solis, Optima Plus |
Item | Diaphragm Assembly |
Sub-Category | Repair Kits and Tools |
For Flush Valve Type | Automatic |
Description
Toilets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUATROL Adjustable Relief Valve, 3/4 In, 200 psi (69B1B1M2U1-200)
- ZURN Closet Rebuild Kit, For Toilets, Urinals (P6000-ECR-PWS-RK)
- ZURN 3" Pipe Dia., Stainless steel, Lavatory, Drain (JP1996-SDL)
- BECK 2" x 12" Non-Threaded Black Pipe Nipple Sch 80 (0330723503)
- SLOAN Valve Flush Urinal #186 (3082653)
- SLOAN Toilet Diaphragm Repair Kit (A-41-A)
- SLOAN Push Button Assembly, Toilets and Urinals (303365)
- SLOAN Hy33A-1-240 Cp Push Button Asm Hyd (0318168)
- SLOAN Flushometer Control Stop Repair Kit, H-541-ASD (3308853)
- SLOAN Repair Part Ebv377A Ecos Elect Mod 0.5GPF Hw Ur (0325385)
- JONES STEPHENS S.S. Kitchen Spray Head (K53092)
- Sloan Toilet Repair Parts