Shop All Plumbing Parts
Sloan
Flex Tube Diaphragm Kit, 0.25 GPF
Mfr # EBV1025A
Zoro # G3399006
original price:
$87.97
6% off
new price: $82.39
/ea
Free Shipping & Returns
$82.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.25 gpf
- Type Flex Tube
- Fits Brand Sloan
- Material of Construction Permex Synethetic Rubber
- Green Environmental Attribute Urinal Uses 0.5 gpf or Less
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # EBV1025A
- Zoro # G3399006
- UPC # 671254373877
- Country of Origin United States
- Category Plumbing Parts
Dimensions
Size | 0.25 gpf |
Details
Type | Flex Tube |
Fits Brand | Sloan |
Material of Construction | Permex Synethetic Rubber |
Green Environmental Attribute | Urinal Uses 0.5 gpf or Less |
For Use With | Original 0.25 G2 Models, High Efficiency Urinal |
Item | Diaphragm Assembly |
Gallons per Flush | 0.25 |
For Flush Valve Type | Automatic |
Accessory Type | Diaphragm Assembly |
Description
Urinals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUVLOK Flexible Coupling, Ductile Iron, 1 1/4 in (0390002962)
- ELKAY Wristblade Handle, Single Hole Only Mount, Commercial 1 Hole Cover plate (LK500GN05T4)
- TOTO Flush Valve Asm Dual Flush With Nut (THU435)
- ZORO SELECT Red Brass Reducing Tee, FNPT, 3/4" x 3/4" x 1/2" Pipe Size (2CFH1)
- SLOAN Vacuum Breaker Assembly, 1 1/4" x 9", For use with Regal Flushometers (V500AA 1 1/4 X 9)
- SLOAN Antimicrobial Triple Seal Handle Assembly (B73A-SG)
- SLOAN A72 Rb Cover Royal (0301173PK)
- SLOAN Diaphragm, Black Rubber (A156A)
- SLOAN Mcr4004A 4 I/O Contr Mod 4Pa00200 (03750013)
- SLOAN A156A Diaphragm (5301188)
- ZURN 1-1/2" X 21" FLUSH TUBE/VACUUM BREAKER L/NUT-RB (P6000-2-A-RB)
- Sloan Plumbing Parts & Accessories