Shop All Plumbing Parts
Sloan
F5Au Cp Spud Coupling Asm 1 1/4 X 3
Mfr # 0306140
Zoro # G1069297
product price: $17.55
/ea
$17.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 1/4 in x 3 in
- Fits Brand Sloan
- Accessory Type Spud Coupling Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # 0306140
- Zoro # G1069297
- UPC # 671254008427
- Country of Origin United States
- Category Plumbing Parts
Dimensions
Size | 1 1/4 in x 3 in |
Details
Item | F5Au Cp Spud Coupling Asm 1 1/4 X 3 |
Fits Brand | Sloan |
Accessory Type | Spud Coupling Assembly |
Description
Spud Coupling Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASC ENGINEERED SOLUTIONS 3/8X1/4 Blk Hex Bushing (8700128906)
- NIBCO 2" x 2" x 1-1/2" NOM C Copper DWV Reducing Tee (911R 2X2X11/2)
- KINGSTON BRASS Restoration, 4" Centerset Bathroom Faucet, Chrome (KB5611PL)
- KOHLER Devonshire Volume Control Trim (T10358-4-BN)
- SLOAN Adjustable Screwdriver Control Stop, 1" (H700A)
- SLOAN Penal Ware Metal Bush Button (HY108A-1-48)
- SLOAN Solenoid, Lavatory/Shower (MCR139A)
- SLOAN Ebv191A Ecos Button / Cover Asm Rep Ki (0325246)
- SLOAN C-35 Screw Cp (C35 SCREW CP)
- SLOAN Solenoid Coil, 24 VAC (EL165-2)
- ROBERTSHAW Replacement Coil (Z-94406-6)
- Sloan Plumbing Parts & Accessories