Shop All Plumbing Parts
Sloan
F15 Cp Tail 3/4 X 6
Mfr # 0306249PK
Zoro # G4195941
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3/4 in x 6 in
- Fits Brand Sloan
- Accessory Type Tail Piece Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sloan
- MFR # 0306249PK
- Zoro # G4195941
- UPC # 671254008694
- Country of Origin United States
- Category Plumbing Parts
Dimensions
Size | 3/4 in x 6 in |
Details
Item | El1501 Urinal Sensor Replacement Kit |
Fits Brand | Sloan |
Accessory Type | Tail Piece Assembly |
Description
Tail Piece Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega MegaPress coupling No stop, 2" x 2" (95330)
- ELDON JAMES Straight Coupler, 1/2 In, Barbed, HDPE, PK10 (CO-8HDPE)
- PARKER 1/8" x 1/16" A-LOK x MNPT SS Thermocouple Connector (1MTC2N-316)
- SAMSONIC TRADING COMPANY, INC PURSONIC TW200 180W Deluxe Towel Warmer with UV Sterilizer (TW200)
- SLOAN Vacuum Breaker Assembly, 3/4" x 10 1/2", For use with Regal Flushometers (V500AA 3/4 X 10 1/2)
- SLOAN Tail Assembly, 2 1/16 In Length (H551A)
- SLOAN Diaphragm Kit, 2.4 GPF (A44A)
- SLOAN Adjustable Screwdriver Control Stop, 1" (H790A)
- SLOAN Vacuum Breaker Assembly, 1 1/2" x 13 1/2", For use with Regal Flushometers (V500AA 1 1/2 X 13 1/2)
- SLOAN A72 Rb Cover Royal (0301173PK)
- RHEEM Replacement Thermostat, Electric (SP11699)
- Sloan Plumbing Parts