Shop All Plumbing Parts
Sloan
F100 Rb Outlet 1 1/2 X 5 1/2 W/3 In Sco
Mfr # 0396157PK
Zoro # G0643767
product price: $21.79
/ea
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 1/2 in x 5 1/2 in
- Fits Brand Sloan
- Accessory Type Vacuum Breaker Outlet Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # 0396157PK
- Zoro # G0643767
- UPC # 671254370449
- Country of Origin United States
- Category Plumbing Parts
Dimensions
Size | 1 1/2 in x 5 1/2 in |
Details
Fits Brand | Sloan |
Item | F100 Rb Outlet 1 1/2 X 5 1/2 W/3 In Sco |
Accessory Type | Vacuum Breaker Outlet Tube |
Description
Vacuum Breaker Outlet Tube
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Clevis Hanger, Size 3, 1/2 To 2 In (0500360326)
- TOTO Solenoid Unit & Diaphragm Assy EFlush Valve-Mc (3V), Tds, W/ Filter (THP3190R)
- THRIFCO PLUMBING 2 Inch x 1 Inch Threaded x Threaded PVC Bushing SCH 40 (8113602)
- KISSLER Wrench, Straight Seats, 6in. L, Black Steel (08-0400)
- SLOAN Vacuum Breaker Assembly, 1 1/2" x 21 1/2", For use with Regal Flushometers (V500AA 1 1/2 X 21 1/2)
- SLOAN Closet Override Switch and Yoke Assembly (EL141A)
- SLOAN Closet Diaphragm Kit, 2.4 GPF (A1044A)
- SLOAN Cover Assembly, Single Flush (EBV309A)
- SLOAN Diverter Body (DV1)
- SLOAN G2 Cover, Ring and Sensor Assembly (EBV138A)
- HARVEY 4 oz Master Plumber Thread Seal, Yellow (540385)
- Sloan Plumbing Parts