Shop All Toilet Repair Parts
Sloan
F1 Cp Tube Outlet Flanged 1 1/2 X 8
Mfr # 0306034PK
Zoro # G0213112
product price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Sloan
- Type Tube Outlet
- Size 1-1/2" x 8"
- Color/Finish Polished Chrome
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # 0306034PK
- Zoro # G0213112
- UPC # 671254374423
- Country of Origin United States
- Category Toilet Repair Parts
Dimensions
Size | 1-1/2" x 8" |
Details
Fits Brand | Sloan |
Type | Tube Outlet |
Color/Finish | Polished Chrome |
Finish | Polished Chrome |
Item | F1 Cp Tube Outlet Flanged 1 1/2 X 8 |
Sub-Category | Flange |
Description
F1 Cp Tube Outlet Flanged 1 1/2 X 8
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Diaphragm Flushvalve, 0.5 gpf (Z6003PL-EWS)
- L.H. DOTTIE L.H. Dottie PVC Ratcheting Pipe Cutter (KPVC)
- BECK 3/8" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 40 (0331011601)
- HYDROMAXX 3/4" IDx1" ODx100Ft Flexible Non-Toxic Clear Vinyl Tubing (CVT034100)
- SLOAN Sloan 3301081 Model A-43-A Repair Kit 0.5 GPF Wash Down Urinals (3301081)
- SLOAN Eaf20A Sensor Asm Btry w/Click Eaf25 (0335018)
- SLOAN Dv69A Cp Divert Vlv / 10In. Spray Arm As (0309022)
- SLOAN Sensor Repair Kit, Toilets (EL1500-L)
- SLOAN Dual Filtered Drop-In Kit, Urinal, 0.5 GPF (A1043A)
- SLOAN Offset Adapter, Red, Chrome, Brass, 1 (H-1018-A)
- Sloan Toilet Repair Parts