Shop All Toilet Repair Parts
Sloan
Etf299A Cp Trim Plate Kit 4 In Cent 2 H
Mfr # 3365467
Zoro # G0204502
product price: $37.89
/ea
$37.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Sloan
- Type Trim Plate Kit
- Size 4"
- Color/Finish Polished Chrome
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # 3365467
- Zoro # G0204502
- UPC # 671254139817
- Country of Origin United States
- Category Toilet Repair Parts
Dimensions
Size | 4" |
Details
Fits Brand | Sloan |
Type | Trim Plate Kit |
Color/Finish | Polished Chrome |
Finish | Polished Chrome |
Item | Etf299A Cp Trim Plate Kit 4 In Cent 2 H |
Sub-Category | Repair Kits and Tools |
Description
Etf299A Cp Trim Plate Kit 4 In Cent 2 H
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMEWERKS 1/4 NL BRASS BALL VALVE (107-821NL)
- NORDYNE Limit Switch (626495R)
- PARKER Coupling, Steel, 1/2 in Pipe Size, FNPTF (1/2 GG-S)
- MOEN Ez Mount Sink Flange Kit (1030)
- SLOAN Slip Joint Coupling, 1 1/2", Toilets (F2AT)
- SLOAN Repair Kit V651A-Bx Repair Kit (Boxed) (3323183)
- SLOAN F31Aa Cp Outlet Asm 1 1/2 X 8 1/4 W/1 O (0306919)
- SLOAN Flushometer Rebuilding Kit, 1.5 GPF (A37A)
- SLOAN Royal Molded Disc A-15-A (5301111)
- SLOAN Royal 180 Royal 180 (3012400)
- DANCO Toilet Handle, Plastic, For Mansfield and Water Saver Flush Valves 208 and 209 Brands (88364)
- Sloan Toilet Repair Parts