Shop All Sink Soap Dispensers
Sloan
Esd601A Cp Faucet/Soap Dispenser Combo
Mfr # 3346090
Zoro # G1209819
product price: $1,054.07
/ea
Free Shipping & Returns
$1,054.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Sensor
- Material Die Cast
- Finish Polished Chrome
- Residential / Commercial Commercial
- CEC Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # 3346090
- Zoro # G1209819
- UPC # 671254463684
- Country of Origin United States
- Category Sink Soap Dispensers
Details
Item | Esd601A Cp Faucet/Soap Dispenser Combo |
Operation Mode | Sensor |
Material | Die Cast |
Finish | Polished Chrome |
Residential / Commercial | Commercial |
CEC Compliant | No |
ADA Compliant | Yes |
Description
Esd601A Cp Faucet/Soap Dispenser Combo
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LARSEN SUPPLY CO 10"Toil Tank Repair Kit (04-4031)
- PROPLUS 1/2 x 3/8 Black Malleable 90-Degree Elbow (45018)
- WATTS Thermostatic Mixing Valve, 3/4 in. (0006270)
- JONES STEPHENS Plug: Brass, Plug: Countersunk; Screws: Flat Head, Extension Cover Set (C92202)
- SLOAN GOJO Hygiene Series, 1,500 mL Automatic Foam Counter Silver (ESD-2100)
- SLOAN HEALTHMINDER Hygiene Series, 800 mL Touch Free Liquid, Lotion Counter (ESD250)
- SLOAN Esd500A Cp Soap Dispenser W/Soap (3346087)
- SLOAN GOJO Hygiene Series, 1,500 mL Automatic Foam Counter Silver (ESD-700)
- SLOAN GOJO Hygiene Series, 1,500 mL Automatic Foam Counter Silver (ESD-500)
- SLOAN SLOAN Sensor Soap Dispenser, Deck Mount, Polished Chrome (3346089)
- KOHLER Soap Dispenser Assembly (1419036-2MB)
- Sloan Sink Soap Dispensers