Shop All Sink Soap Dispensers
Sloan
Esd600A Cp Soap Dispenser W/Soap
Mfr # 3346091
Zoro # G1353224
product price: $461.99
/ea
Free Shipping & Returns
$461.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Operation Mode Sensor
- Material Die Cast
- Features Sensor Activated, Electronic, Chrome Plated Die Cast Body, Hand Washing Foam Soap Dispenser with the following features: Modular one-piece construction easily attaches to deck surface All electronics in spout are sealed Designed for drip free foam dispensing operation Motor Assembly suspended under counter connected to soap dispenser spout Motor Assembly rotates 360 degrees for easy installation Battery life of 45,000 activations 1,500 dispenses per foam soap bottle Ships with 2 bottles of non-scented, non-colored foam soap (1500ml per bottle) Additional foam soap can be purchased through Sloan (ESD-321) or GOJO distribution (8565-02-N6300GN) Ships with battery pack (4 "D" Alkaline batteries included) Sensor range – nominal 5� GFI outlet suggested per code 120V/15 Amp Optional AC adaptor can be purchased separately (part number 0346090) Select the ESD-601 to combine ESD-600 soap dispenser, 2 bottles of soap and the EBF-615-4 faucet
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # 3346091
- Zoro # G1353224
- UPC # 671254463615
- Country of Origin United States
- Category Sink Soap Dispensers
Details
Item | Esd600A Cp Soap Dispenser W/Soap |
Operation Mode | Sensor |
Material | Die Cast |
Features | Sensor Activated, Electronic, Chrome Plated Die Cast Body, Hand Washing Foam Soap Dispenser with the following features: Modular one-piece construction easily attaches to deck surface All electronics in spout are sealed Designed for drip free foam dispensing operation Motor Assembly suspended under counter connected to soap dispenser spout Motor Assembly rotates 360 degrees for easy installation Battery life of 45,000 activations 1,500 dispenses per foam soap bottle Ships with 2 bottles of non-scented, non-colored foam soap (1500ml per bottle) Additional foam soap can be purchased through Sloan (ESD-321) or GOJO distribution (8565-02-N6300GN) Ships with battery pack (4 "D" Alkaline batteries included) Sensor range – nominal 5� GFI outlet suggested per code 120V/15 Amp Optional AC adaptor can be purchased separately (part number 0346090) Select the ESD-601 to combine ESD-600 soap dispenser, 2 bottles of soap and the EBF-615-4 faucet |
Finish | Polished Chrome |
Description
Esd600A Cp Soap Dispenser W/Soap
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHMOND Essential Series Electric Water Heater, 120 V, 2000 W, 20 gal Tank, Wall Mounting (6EP20-1)
- LEGRIS 8mm Compression x 3/8" Male BSPT Straight Adapter 10PK (0105 08 17)
- KINGSTON BRASS 31 Console Sink with Brass Legs 8Inch, 3 Hole, WhiteBrushed Brass (KVBH31227W8B7)
- JONES STEPHENS Chrome Plated Bronze Elbow, 1/2", 90 deg. (B50002LF)
- SLOAN GOJO Hygiene Series, 1,500 mL Automatic Foam Counter Silver (ESD-800)
- SLOAN GOJO Hygiene Series, 1,500 mL Automatic Foam Counter Silver (ESD-2100)
- SLOAN Esd216A Cp Soap Dispenser Spout Asm (0346016)
- SLOAN GOJO Hygiene Series, 1,500 mL, 2,300 mL Automatic Foam Counter Silver (ESD-2001)
- SLOAN HEALTHMINDER Hygiene Series, 800 mL Touch Free Liquid, Lotion Counter (ESD250)
- SLOAN Battery-Powered, Touchless Sensor Operated Deck Mounted Soap Dispenser (3346156)
- DELTA Soap/Lotion, Dispenser (RP50781SP)
- Sloan Sink Soap Dispensers