Shop All Sink Soap Dispensers
Sloan
Esd501A Cp Faucet/Soap Dispenser Combo
Mfr # 3346086
Zoro # G1353303
product price: $1,308.99
/ea
Free Shipping & Returns
$1,308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Sensor
- Material Die Cast
- Finish Polished Chrome
- Residential / Commercial Commercial
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # 3346086
- Zoro # G1353303
- UPC # 671254463677
- Country of Origin United States
- Category Sink Soap Dispensers
Details
Item | Esd501A Cp Faucet/Soap Dispenser Combo |
Operation Mode | Sensor |
Material | Die Cast |
Finish | Polished Chrome |
Residential / Commercial | Commercial |
ADA Compliant | Yes |
CEC Compliant | No |
Description
Esd501A Cp Faucet/Soap Dispenser Combo
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1/2 45 Elbow Stainless Steel, Packaged (9017032)
- USA INDUSTRIALS Polyester Braid Rnfrcd FDA White PVC Tubng-3/8" ID x 5/8" OD x 100FT (ZUSA-HT-4480)
- BONOMI Electronic Ball Valve, 3/4" Pipe, 120VAC (8E864LF-003-3/4)
- DIXON W-Series BR, FNPT 1-1/4", Plug 1-1/4" (W10F10-B)
- SLOAN Esd216A Cp Soap Dispenser Spout Asm (0346016)
- SLOAN Esd500A Cp Soap Dispenser W/Soap (3346087)
- SLOAN GOJO Hygiene Series, 1,500 mL Automatic Foam Counter Silver (ESD-2000)
- SLOAN GOJO Hygiene Series, 1,500 mL, 2,300 mL Automatic Foam Counter Silver (ESD-2101)
- SLOAN GOJO Hygiene Series, 1,500 mL Automatic Foam Counter Silver (ESD-500)
- SLOAN GOJO Hygiene Series, 1,500 mL Automatic Foam Counter Silver (ESD-800)
- DELTA 22 (RP100737)
- Sloan Sink Soap Dispensers