Shop All Sink Soap Dispensers
Sloan
Esd500A Cp Soap Dispenser W/Soap
Mfr # 3346087
Zoro # G1353179
Free Shipping & Returns
$587.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Operation Mode Sensor
- Material Die Cast
- Finish Polished Chrome
- Features Sensor Activated, Electronic, Chrome Plated Die Cast Body, Hand Washing Foam Soap Dispenser with the following features: Modular one-piece construction easily attaches to deck surface All electronics in spout are sealed Designed for drip free foam dispensing operation Motor Assembly suspended under counter connected to soap dispenser spout Motor Assembly rotates 360 degrees for easy installation Battery life of 45,000 activations 1,500 dispenses per foam soap bottle Ships with 2 bottles of non-scented, non-colored foam soap (1500ml per bottle) Additional foam soap can be purchased through Sloan (ESD-321) or GOJO distribution (8565-02-N6300GN) Ships with battery pack (4 "D" Alkaline batteries included) Sensor range – nominal 5� GFI outlet suggested per code 120V/15 Amp Optional AC adaptor can be purchased separately (part number 0346090) Select the ESD-501 to combine ESD-500 soap dispenser, 2 bottles of soap and the EFX.250.500.0000 faucet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sloan
- MFR # 3346087
- Zoro # G1353179
- UPC # 671254461697
- Country of Origin United States
- Category Sink Soap Dispensers
Details
Item | Esd500A Cp Soap Dispenser W/Soap |
Operation Mode | Sensor |
Material | Die Cast |
Finish | Polished Chrome |
Features | Sensor Activated, Electronic, Chrome Plated Die Cast Body, Hand Washing Foam Soap Dispenser with the following features: Modular one-piece construction easily attaches to deck surface All electronics in spout are sealed Designed for drip free foam dispensing operation Motor Assembly suspended under counter connected to soap dispenser spout Motor Assembly rotates 360 degrees for easy installation Battery life of 45,000 activations 1,500 dispenses per foam soap bottle Ships with 2 bottles of non-scented, non-colored foam soap (1500ml per bottle) Additional foam soap can be purchased through Sloan (ESD-321) or GOJO distribution (8565-02-N6300GN) Ships with battery pack (4 "D" Alkaline batteries included) Sensor range – nominal 5� GFI outlet suggested per code 120V/15 Amp Optional AC adaptor can be purchased separately (part number 0346090) Select the ESD-501 to combine ESD-500 soap dispenser, 2 bottles of soap and the EFX.250.500.0000 faucet |
Description
Esd500A Cp Soap Dispenser W/Soap
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Dual Check with Atmospheric Vent (LFN9-1/4)
- LEGEND VALVE 1-1/4" x 1/2" PRESS REDUCING C (450-535P)
- PROPLUS 1/2 Black Malleable Union (45126)
- ZORO SELECT 2" Close Black Pipe Nipple Sch 40 (5P732)
- SLOAN GOJO Hygiene Series, 1,500 mL Automatic Foam Counter Silver (ESD-2000)
- SLOAN HEALTHMINDER Hygiene Series, 800 mL Touch Free Liquid, Lotion Counter (ESD250)
- SLOAN GOJO Hygiene Series, 1,500 mL Automatic Foam Counter Silver (ESD-600)
- SLOAN Optima Esd400A Cp Basys Style Foaming Soap Kit (3346080)
- SLOAN GOJO Hygiene Series, 1,500 mL Automatic Foam Counter Silver (ESD-1500)
- SLOAN GOJO Hygiene Series, 1,500 mL Automatic Foam Counter Silver (ESD-500)
- ELKAY 1-15/16" x 2-5/8" x 2-5/8" Soap Dispenser, Black Stainless (LK321BK)
- Sloan Sink Soap Dispensers