Shop All Hand Soap & Lotion Dispensers
Sloan
ESD400A PVDPB BASYS STYLE Soap Dispenser Kit
Mfr # 3346083
Zoro # G311897259
product price: $933.99
/ea
Free Shipping & Returns
$933.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 11.38 in
- Depth 3.5 in
- Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # 3346083
- Zoro # G311897259
- UPC # 671254455221
- Country of Origin Canada
- Category Hand Soap & Lotion Dispensers
Dimensions
Width | 11.38 in |
Depth | 3.5 in |
Length | 12 in |
Details
Finish | Polished Brass |
Description
- •Sensor Activated, Electronic, Olished Brass PVD Plated Die Cast Body, Hand Washing Foam Soap Dispenser with the following features:
- •Modular One-piece Construction and easily attaches to deck surface
- •Low Soap Level Indicator
- •One tool service
- •All electronics sealed
- •Double infrared sensors with automatic setting feature
- •Soap sold separately
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAY NINE Cleaner and Disinfectant, 55 gal. Drum, citrus, Clear (26855)
- DIVERSEY Toilet Bowl Cleaner, Lavender, 90 Pack, PK2 (CBD540731)
- DURASACK Up to 500 lbs. Reusable Tote Bags, Blue (BB-1619BLU)
- REMCO 12 in Sweep Face Push Broom, Medium, Blue (31663/29623)
- SLOAN Soap Dispenser Esd217 Lotion Soap w/Moist 800 Ml Bottle (0346017)
- GOJO Dispenser, Purell , 800Ml, Wht (9621-12)
- GOJO Steel Security Enclosure for GOJO FMX-20 Dispenser (5250-CVR)
- KIMBERLY-CLARK PROFESSIONAL Soap/Sanitizer Disp, SLVR, 1,200 mL, 4 inD (53694)
- BOBRICK Liquidmate Surface-Mount Soap Dispenser (156)
- GEORGIA-PACIFIC Hand Cleaner Dispenser, 3000mL, Blue (54011)
- ENCORE Soap Dispenser, 30oz White/Clear, PK 12 (IMP9330CT)
- Sloan Hand Soap & Lotion Dispensers