Shop All Sink Soap Dispensers
Sloan
Esd1501A Cp Faucet/Soap Dispenser Combo
Mfr # 3346092
Zoro # G1353163
product price: $1,200.99
/ea
Free Shipping & Returns
$1,200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Sensor
- Material Cast Brass
- Finish Polished Chrome
- Residential / Commercial Commercial
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # 3346092
- Zoro # G1353163
- UPC # 671254463714
- Country of Origin United States
- Category Sink Soap Dispensers
Details
Item | Esd1501A Cp Faucet/Soap Dispenser Combo |
Operation Mode | Sensor |
Material | Cast Brass |
Finish | Polished Chrome |
Residential / Commercial | Commercial |
ADA Compliant | Yes |
CEC Compliant | No |
Description
Esd1501A Cp Faucet/Soap Dispenser Combo
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK SWAN Flange and Gasket, Package Quantity 6 (04420-6)
- DELTA 3 L, Accessory, Anglar, ModrnDecor, ADA, Grab Bar, Chrome (41936)
- ASCO Solenoid Valve Rebuild Kit, For 5LU52 (322108)
- NEOPERL 7" Faucet Adapter Kit, Brass (55 1210 5)
- SLOAN Optima Esd250 Cp Battery Soap Dispenser (3346050)
- SLOAN Optima Esd200-P Cp Elect Soap Dispenser (3346051)
- SLOAN GOJO Hygiene Series, 1,500 mL Automatic Foam Counter Silver (ESD-2100)
- SLOAN GOJO Hygiene Series, 1,500 mL Automatic Foam Counter Silver (ESD-600)
- SLOAN SLOAN Sensor Soap Dispenser, Deck Mount, Polished Chrome (3346089)
- SLOAN GOJO Hygiene Series, 1,500 mL Automatic Foam Counter Silver (ESD-2000)
- KOHLER Bottle (1039513)
- Sloan Sink Soap Dispensers