Shop All Electrical Boxes
Sloan
Electrical Box, Square Box, Stainless Steel, Square
Mfr # 0305206
Zoro # G5812126
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Square Box
- Material Stainless Steel
- Length 4 in
- Width 4 in
- Depth 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # 0305206
- Zoro # G5812126
- UPC # 671254274020
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Length | 4 in |
Width | 4 in |
Depth | 2 in |
Details
Item | Electrical Box |
Box Type | Square Box |
Material | Stainless Steel |
Opening Shape | Square |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Left. Elbow, 3/0, 3/8", PK5 (6323-005F)
- ECM INDUSTRIES 25PK RED Wire Connector (25-006)
- GE GE Pro 6-Outlet Surge Protector Wall Outlet Adapter, White, 38431 (38431)
- MERSEN Forklift Limiter Fuse, CNL Series, 80A, Time Delay, 80VAC, Bolt-On (CNL80)
- RACO Electrical Box, 21 cu in, Square Box, 2 Gang, Galvanized Steel, Square (911-9)
- RACO Electrical Box, 21 cu in, Wall Box, 2 Gang, Steel, Square (8192)
- WIREMOLD Outlet Box W/Dplx3Fcplat (NM2D)
- BISSELL HOMECARE Electrical Box, Switch Box, Steel (HO569892)
- RACO Electrical Box, 12.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (243022)
- KILLARK Electrical Box, 32 cu in, FSC Box, 1 Gang, Malleable Iron, Rectangular (FSC-3M)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Wall Box, 3 Gang, Steel (HBL263)
- Sloan Electrical Boxes