Shop All Electrical Box Hardware
Sloan
Electrical Box Mud Ring, Stainless Steel, Wall Box
Mfr # 0305207
Zoro # G5812686
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Wall Box
- Material Stainless Steel
- Length 4 in
- Width 4 in
- Depth 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # 0305207
- Zoro # G5812686
- UPC # 671254274037
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Length | 4 in |
Width | 4 in |
Depth | 3/4 in |
Details
Item | Electrical Box Mud Ring |
Box Type | Wall Box |
Material | Stainless Steel |
Opening Shape | Square |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 1A, 600V AC, Non-Indicating (LPJ-1SP)
- ILSCO Copper Neutral Bar Connector, Conductor (D167-14-EC)
- HONEYWELL 102546 Ball Joint Assembly For (102546)
- NVENT HOFFMAN Box Connector, 12.00x6.00, Gray, Steel (F126LB)
- SOUTHWIRE Box Extension Ring, Box Extension Accessory, Galvanized Steel, Round Pan Box (57111)
- WIEGMANN Interior Panel, NOVAL Accessory, 14 Gang, Steel, Back Panel (NP3624C)
- LEVITON ENCLOSURE PLATES OR COVERS OPT-X UHD 2U BRUSH GURD (5RBSH-2UN)
- WIEGMANN Straight Pedestal Column, NOVAL Accessory, Carbon Steel (WA44CCOL)
- RACO Concrete Ring, Ring Accessory, Steel, Floor Box (274)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 14 Gang, Steel (A6P6)
- HUBBELL PLEX Accessory, NOVAL Accessory, Polycarbonate, Portable Box (HBL4PB)
- Sloan Electrical Box Hardware