Shop All Controls, Sensors, & Transformers
Sloan
El451 Transformer 6V 25 Va
Mfr # 0345125
Zoro # G0643679
product price: $91.89
/ea
Free Shipping & Returns
$91.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Sloan
- ADA Compliant No
- Accessory Type Transformer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # 0345125
- Zoro # G0643679
- UPC # 671254241275
- Country of Origin Mexico
- Category Controls, Sensors, & Transformers
Details
Fits Brand | Sloan |
Item | El451 Transformer 6V 25 Va |
ADA Compliant | No |
Accessory Type | Transformer |
Description
Transformer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Bulkhead Coupling, SS Pipe Fitting (1871 00 11)
- LEGEND VALVE M-8300 ACTUATOR ADAPTER (830-201S)
- STEEL & OBRIEN 1-1/2" Tri-Clamp End x Female Pipe Thread - 2-1/4" Long 304 (22MP-1.5-304)
- CULLIGAN Water Filter Housing, 10-5/64" H, White (US-DC-1R)
- SLOAN Eaf21A Sensor AsmBtry W/O ClickEaf25 (0335019)
- SLOAN Sensor Plate For Exposed Urinals (EL151)
- SLOAN Infrared Sensor (EL1500-LLT-AK- # 33057)
- SLOAN Sensor Assembly (EL3500A)
- SLOAN El635A Cp Closet Sensor Wall Pl Kit L/O (3305107)
- SLOAN Transformer, 24 VAC/100 VAC (MCR427)
- ZURN Hardwire Sensor Cap Assy, ZTR, 1.28 gpf (PTR6200-HW-L-1.28-VR)
- Sloan Controls, Sensors, & Transformers