Shop All Toilet Repair Parts
Sloan
El151 Cp Plate 2 Gang 4 1/2 Sq L/Logo
Mfr # 0305150
Zoro # G0204904
product price: $18.65
/ea
$18.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Sloan
- Type Plate
- Size 4-1/2"
- Color/Finish Polished Chrome
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # 0305150
- Zoro # G0204904
- UPC # 671254300927
- Country of Origin China
- Category Toilet Repair Parts
Dimensions
Size | 4-1/2" |
Details
Fits Brand | Sloan |
Type | Plate |
Color/Finish | Polished Chrome |
Finish | Polished Chrome |
Item | El151 Cp Plate 2 Gang 4 1/2 Sq L/Logo |
Sub-Category | Repair Parts |
Description
El151 Cp Plate 2 Gang 4 1/2 Sq L/Logo
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass 45 Degrees Street Elbow, MNPT x FNPT, 3/8" Pipe Size 10 PK (6AYT0)
- JOHN GUEST Push-to-Connect Union Tee, 3/8 in Tube Size, Polypropylene, White, 10 PK (PP0212W-PK10)
- SLOAN Spud Coupling Assembly, 3/4 In (F54A)
- LEGEND VALVE 2" X 2" X 2-1/2" BLACK RED TEE (350-308C)
- SLOAN Repair Part Ebv137 G2 Allen Wrench 7/64 Across Hex (0325159PK)
- SLOAN Electronic Module, Urinals (EBV129A-U)
- SLOAN Urinal Piston Repair Kit With Seat (CN1003A)
- SLOAN Royal 186-0.5 Royal 186-0.5 (3912697)
- SLOAN Cp Valve Body (0301048)
- SLOAN Royal 116 Royal 116 (3010400)
- BLACK SWAN Flange and Gasket (04420)
- Sloan Toilet Repair Parts