Shop All Automatic Flush Valve
Sloan
ECOS 8186-0.125 Sensor Flushometer OR
Mfr # 3250325
Zoro # G511865898
product price: $548.99
/ea
Free Shipping & Returns
$548.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fixture Connection Top
- Flush Mode Single
- Gallons per Flush 0.125 gpf
- Spud Coupling 0.75"
- Basic Power Source Battery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # 3250325
- Zoro # G511865898
- UPC # 671254370616
- Country of Origin United States
- Category Automatic Flush Valve
Dimensions
Width | 9.13 in |
Length | 16 in |
Depth | 4.63 in |
Height | 11.5" |
Details
Fixture Connection | Top |
Flush Mode | Single |
Gallons per Flush | 0.125 gpf |
Spud Coupling | 0.75" |
Basic Power Source | Battery |
Finish | Polished Chrome |
Standards | cUPCGreen Certified;EPD Certified;HPD Certified;LEED Certified;WaterSense Certfied;ADA Compliant |
Valve Design | Diaphragm |
Fixture Mount | Wall |
Color | Chrome |
Pressure Range | 15-80 psi |
Material | Valve Body: Semi-red Brass |
Description
- •Water-efficient Flushvolume of either .13 gF or .25 gF
- •Automatically operates by means of an infrared sensor with multiple-focused, lobular sensing fields for high and low target detection
- •User-friendly, three-second Flushdelay
- •High copper, low zinc brass castings for dezincification resistance
- •Fixed metering bypass and no external volume adjustment to ensure water conservation
- •Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
- •Valve shall be in compliance to the applicable sections of ASSE 1037
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI-LAV Pistol Grip Water Nozzle, 3/4" Female, 150 psi, 7 gpm, White (N1W)
- KIBI Kitchen Lead Free Solid Brass Construction Soap Dispenser (KSD100BN)
- VAL-MATIC Butterfly Valve, Flanged, 6 In, Actuated, CI (2006/1B02AK)
- JONES STEPHENS 6in. x 6in. Cast Iron Bell for Bell Trap (D76256)
- SLOAN 1.0 gpf, Automatic Flush Valve, Brushed Nickel, 1" (8180-1PVDBN)
- SLOAN 1.0 gpf, Urinal Automatic Flush Valve, Chrome, 3/4 in IPS (Sloan 186-1 DFB SMO)
- SLOAN 3.5 gpf, Manual Flush Valve, 1 in IPS, 1 1/2 in Spud Coupling (DOLPHIN 110 GJ)
- SLOAN 1 gpf gpf, Manual Flush Valve, Polished Chrome, 3/4 in IPS, 3/4 in Spud Coupling (3782624)
- SLOAN 0.125 gpf, Urinal Automatic Flush Valve, Chrome, 3/4 in IPS (ECOS 8186-0.13 OR)
- SLOAN 0.5 gpf gpf, Manual Flush Valve, Polished Chrome, 3/4 in IPS, 3/4 in Spud Coupling (3982628)
- ZURN ELKAY Zurn One Z.UR1.S Sensor Urinal System with Wall Hung Urinal and Flush Valve (995ZUR1S)
- Sloan Automatic Flush Valve