Shop All Toilet Repair Parts
Sloan
Ebv89A-M-Cd Smo C/D Closet-Urinal Metal
Mfr # 0325134
Zoro # G0206085
product price: $336.99
/ea
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Sloan
- Material Metal
- Type Closet Urinal
- Material of Construction Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # 0325134
- Zoro # G0206085
- UPC # 671254262614
- Country of Origin Taiwan, Province of China
- Category Toilet Repair Parts
Details
Fits Brand | Sloan |
Material | Metal |
Type | Closet Urinal |
Material of Construction | Metal |
Item | Ebv89A-M-Cd Smo C/D Closet-Urinal Metal |
Description
Ebv89A-M-Cd Smo C/D Closet-Urinal Metal
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Street Elbow - 3/4" FNPT x MNPT (ZUSA-PF-6726)
- ANVIL ELBOW 90 1.25"" GALV (8700124301)
- SEALFLEX Coolant Hose, 3/8 in.Pipe, 21 in.L, Gray (06-21-M-N)
- VIEGA Viega ProPress XL adapter, 4" x 4" (20838)
- SLOAN Sf2400-4-Bdm Cp Fct Pd4In.Trim Pl Hw W/B (3362133)
- SLOAN Repair Kit A-38-A, 3.5 gpf Urinal and Closet (3301038)
- SLOAN Royal Molded Disc A-15-A (5301111)
- SLOAN ANTISIPHON SLOAN 1.5X9"" (5323007)
- SLOAN Flush Relief Valve, Rubber, For Use With Regal Flush Valves, 3.5 gpf (A38A)
- SLOAN Flushometer 1-1/2 CP Spud Coupling, F-5-AT (0306146)
- KOHLER Cover With Bumpers-Sp (1085141-0)
- Sloan Toilet Repair Parts