Shop All Toilet Repair Parts
Sloan
Dv69A Cp Divert Vlv / 10In. Spray Arm As
Mfr # 0309022
Zoro # G0203750
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Sloan
- Type Diverter Valve Assembly
- Size 10" Arm
- Color/Finish Polished Chrome
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sloan
- MFR # 0309022
- Zoro # G0203750
- UPC # 671254342125
- Country of Origin United States
- Category Toilet Repair Parts
Dimensions
Size | 10" Arm |
Details
Fits Brand | Sloan |
Type | Diverter Valve Assembly |
Color/Finish | Polished Chrome |
Finish | Polished Chrome |
Item | Dv69A Cp Divert Vlv / 10In. Spray Arm As |
Sub-Category | Flappers, Valves and Sensors |
Description
Dv69A Cp Divert Vlv / 10In. Spray Arm As
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3-1/2" BRASS RAISED S.H. PLUG (302-608)
- USA INDUSTRIALS Push to Connect Fitting-PBT-Female Branch Tee-3/8" OD x 1/4" FNPT (ZUSA-PTC-PBT-529)
- VIEGA Slip coupling No stop (84155)
- NIBCO Pipe Tee, 1 x 34 in, CPVC, SCH 40 Schedule (T00203C)
- SLOAN Repair Kit Etf1023A Cp Repair Kit 0.5 Gpm Male Lf (3365092)
- SLOAN Adjustable Wheel Handle Stop (0388006)
- SLOAN Etf729A Sensor Assembly (0365733)
- SLOAN Sfp14 Spray Head For Gooseneck Faucet (0362014)
- SLOAN Push Button, Toilets and Urinals (MCR183A)
- SLOAN Etf261A Cp Faucet Asm Etf770 (0305536PK)
- GEBERIT Fv Typ 380 Sc 3/8" Br F E/C Spare De (240.700.00.1)
- Sloan Toilet Repair Parts