Shop All Toilet Repair Parts
Sloan
Dual Filtered Drop-In Kit, Urinal, 0.5 GPF
Mfr # A1043A
Zoro # G1614444
product price: $47.75
/ea
$47.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Sloan
- Type Dual Filtered Kit
- Size 0.5 GPF
- Gallons per Flush 0.5
- Green Environmental Attribute Urinal Uses 0.5 gpf or Less
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # A1043A
- Zoro # G1614444
- UPC # 671254219564
- Country of Origin United States
- Category Toilet Repair Parts
Dimensions
Size | 0.5 GPF |
Details
Fits Brand | Sloan |
Type | Dual Filtered Kit |
Gallons per Flush | 0.5 |
Green Environmental Attribute | Urinal Uses 0.5 gpf or Less |
For Use With | Royal Flush Valves |
Includes | Disc, Permex Diaphragm, Guide Assembly, Relief Valve |
Item | Diaphragm Assembly |
Sub-Category | Flappers, Valves and Sensors |
For Flush Valve Type | Manual |
Accessory Type | Diaphragm Assembly |
Description
Urinals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Manual 2-Way Ball Valve, BSPT, 304 SS (ZUSA-VLV-158)
- TOTO Aquia Dual Flush Toilet Flapper Seal Gas (THU227)
- STRATAFLO PRODUCTS INC. 1/2" FNPT Nickel-Plated Brass Check Valve with Stainless Steel Poppet (2400-050)
- DELTA Broderick Wall Mount Pot Filler (1190LFL-CZ)
- SLOAN Etf1037A Kit 0.5Gpm Lam Male Junior (3365747)
- SLOAN Flush Valve Part Ebv89A-M Sens Assembly H.Opening-Closet Metal (0325105)
- SLOAN Master Rebuild Kit, Urinal, 1.5 GPF (R1002A)
- SLOAN Spud Coupling Assembly, Toilets (F56A)
- SLOAN Etf473A Cp Fct Asm / Etf-700/Surg Bend (0365109PK)
- SLOAN Flush Valve Solenoid Assembly, 1.875 in x 1 in x 1.875 in, For ECOS/G2/Solis, Metal (EBV136A)
- THRIFCO PLUMBING Universal Flex Fit Toilet Tank Trip Lever, Plastic Chrome (4401814)
- Sloan Toilet Repair Parts