Shop All Toilet Repair Parts
Sloan
Drop-In Kit, Urinal, 0.5 GPF
Mfr # A43A
Zoro # G0685912
product price: $34.95
/ea
$34.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Sloan
- Type Urinal
- Size 0.5 GPF
- Gallons per Flush 0.5
- Green Environmental Attribute Urinal Uses 0.5 gpf or Less
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # A43A
- Zoro # G0685912
- UPC # 671254130609
- Country of Origin United States
- Category Toilet Repair Parts
Dimensions
Size | 0.5 GPF |
Details
Fits Brand | Sloan |
Type | Urinal |
Gallons per Flush | 0.5 |
Green Environmental Attribute | Urinal Uses 0.5 gpf or Less |
For Use With | Regal Flushometers |
Includes | Disc, Diaphragm, Guide Assembly, Relief Valve |
Item | Diaphragm Assembly |
Sub-Category | Repair Kits and Tools |
For Flush Valve Type | Manual |
Accessory Type | Diaphragm Assembly |
Description
Urinals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO Reducing Wye, Cast Bronze, C x C x C (810R 2X2X11/2)
- HAYWARD FLOW CONTROL Bulkhead Fitting, 1/2", CPVC/FPM, Socket x FPT (BFAS2005CFS)
- OATEY Test Plug Plastic 3In (33402)
- LEGEND VALVE 1" CTS GASKET ONLY (313-545)
- SLOAN Cp Cover Cap (0301172PK)
- SLOAN Performance Kit 1.5 GPF, Urinals (A1108A)
- SLOAN F109 Cp Tube Out 1 1/2 X 11 1/2 X 5 Ben (0396310PK)
- SLOAN V600Aa-Bx Cp Vac Brkr, 1 1/2 x 9, Boxed (3393002)
- SLOAN Royal 111 Royal 111 (3010000)
- SLOAN Repair Part A56A Diaphragm Bulk Packed (0301194)
- PROSOURCE Exclusively Orgill Toilet Tank Flapper, Specifications 3 in, Black (PMB-185-3L)
- Sloan Toilet Repair Parts