Shop All Dual Flush Valves
Sloan
Dolph 186-1 1 In Adj Stop Flush Valve
Mfr # 3952600
Zoro # G0203845
product price: $547.99
/ea
Free Shipping & Returns
$547.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gallons per Flush 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # 3952600
- Zoro # G0203845
- UPC # 671254120648
- Country of Origin United States
- Category Dual Flush Valves
Details
Item | Dolph 186-1 1 In Adj Stop Flush Valve |
Gallons per Flush | 1 |
Description
Dolph 186-1 1 In Adj Stop Flush Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 2" NOM C x 1-1/2" MNPT Copper Reducing Adapter (604-R)
- ZORO SELECT CPVC Male Adapter, Schedule 80, 1-1/2" Pipe Size, MNPT x Socket (9836-015)
- CHICAGO FAUCET Brass RH Ceramic Cartridge (377-XKRHJKABNF)
- BK RESOURCES 24.5 in W x 21 in L x Free Standing, Stainless Steel, Utility Sink (BKUS6-1-1821-14)
- SLOAN Royal 195-0.125 Es 24V L/Stop (3913256)
- SLOAN Polished Chrome, Sensor, Water Closet Sloan 111 Sfsm (3780039)
- SLOAN Sloan Wes 111 Flush Valve (3760000)
- SLOAN Sloan 8186-1 Dfb Flush Valve (3790019)
- SLOAN Royal 186-1 Ess Tmo Flush Valve (3452640)
- SLOAN Regal 111 Xl Smo M Flush Valve (3980189)
- SLOAN Sloan 8186-1 Flush Valve (3790013)
- Sloan Dual Flush Valves