Shop All Plumbing Parts
Sloan
Diverter Rebuild Kit
Mfr # DV50A
Zoro # G3464106
original price:
$24.06
17% off
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Sloan
- Material of Construction Metal
- For Use With Bedpan Washer
- Includes Outlet Tube Gasket, Spray Arm Repair Kit, And Pivot Replacement Kit Except Pivot Arm
- For Use With Mfr. Model Number 5309031
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sloan
- MFR # DV50A
- Zoro # G3464106
- Country of Origin United States
- Category Plumbing Parts
Details
Fits Brand | Sloan |
Material of Construction | Metal |
For Use With | Bedpan Washer |
Includes | Outlet Tube Gasket, Spray Arm Repair Kit, And Pivot Replacement Kit Except Pivot Arm |
Item | Diverter Rebuild Kit |
For Use With Mfr. Model Number | 5309031 |
Description
Diverter Valve Kit, Fits Brand Sloan, For Use With Mfr. Model Number 5309031
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY COUPLE 4""DWV X4""SCH40HXH (PVC001001400)
- KISSLER Handle, For Moen (14732)
- RHEEM EZ-Link Cable Connector, 72 In. (RTG20040)
- KOHLER Under-Counter Thermostatic Mixing Valve (99799-NA)
- SLOAN Coupling Ring (EBV14)
- SLOAN Antimicrobial Triple Seal Handle Assembly (B73A-SG)
- SLOAN Rebuild Kit, Regal, 2.4 GPF, Flushometer (R1012A)
- SLOAN Battery Replacement Kit, For 100 and 150 Faucets (EAF-1000)
- SLOAN 1 In. Plug (H584)
- SLOAN Sfp6 Plug-In Adapter 110 Vac/6 Vdc (0362006)
- STATE INDUSTRIES H20 Pilot Assembly Natural Gas, Liquid Propane (9007877005)
- Sloan Plumbing Parts