Shop All Plumbing Parts
Sloan
Diverter Body
Mfr # DV1
Zoro # G2545557
original price:
$160.15
11% off
new price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Sloan
- Material Brass
- For Use With Mfr. No. ROYAL BPW 1000
- Accessory Type Toilet Valve Bodies
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # DV1
- Zoro # G2545557
- UPC # 671254328471
- Country of Origin United States
- Category Plumbing Parts
Details
Fits Brand | Sloan |
Material | Brass |
For Use With | Mfr. No. ROYAL BPW 1000 |
Item | Diverter Body |
Accessory Type | Toilet Valve Bodies |
Description
Toilet Valve Bodies
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Dual Flush Push Button TMount Wdi (7381203-201.0070A)
- LEGEND VALVE 1" PEX ELBOW (460-005NL)
- GROHE Tempesta Ntempcosmopolitan 100 Iv Headsh (26043001)
- KINGSTON BRASS DTT5302A7 Easy Touch Toe-Tap Drain Conversion Kit (DTT5302A7)
- SLOAN Coupling Ring, Use With Zurn (EBV31A)
- SLOAN A143A Cp Body & 2 1/16 Tail Solenoid (0301644)
- SLOAN Master Rebuild Kit, Closet, 3.5 GPF (R1003A)
- SLOAN Adjustable Tail Assembly, 3-1/16" (H551A 3/16)
- SLOAN Socket Assembly, Brass (B7A)
- SLOAN Quad Ring, For Use With Optima Plus, Pk12 (EBV18)
- SLOAN 24 VAC Solenoid Assembly (EL124-2)
- Sloan Plumbing Parts