Shop All Toilet Repair Parts
Sloan
Crown Closet Piton Kit, Toilets
Mfr # CR1004A
Zoro # G7988024
original price:
$77.89
5% off
new price: $73.99
/ea
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Sloan
- Material Metal, Plastic
- Color Black, Green
- Finish Unfinished
- For Use With Manual Flush Valve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # CR1004A
- Zoro # G7988024
- Country of Origin United States
- Category Toilet Repair Parts
Details
Fits Brand | Sloan |
Material | Metal, Plastic |
Color | Black, Green |
Finish | Unfinished |
For Use With | Manual Flush Valve |
Includes | Repair Kit |
Item | Crown Closet Piton Kit |
Accessory Type | Crown Closet Piton Kit |
Description
Crown Closet Piton Kit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 2-1/2" Hex Hanger For Tubing w/Rubber Grommets - 304SS (24RG-2.5-304)
- ZORO SELECT PVC Tee, Insert, 3/4 in Pipe Size (1401-007)
- APG 2" Ductile Iron Part DC (3E20DCDI)
- LEGEND VALVE 4" X 5" BLACK NIPPLE (355-228E)
- SLOAN Flush Valve Repair Kit A1107A-Bx Rebuild Kt 1.0 Ur Exps Boxed (3301154)
- SLOAN H790A Cp Stop Asm 3/4 In Adj W/Vr Cap (3308875)
- SLOAN Cp Cover Cap (0301172PK)
- SLOAN Royal 186-0.5 Royal 186-0.5 (3912697)
- SLOAN Performance Kit, 3.5 GPF, Toilet (A1102A)
- SLOAN Handle Assem Sloan Valve (5302279)
- SWIVEL PRO SERIES 40855B 10.18 x 0.5 in. Ballcock Coupling Nut Washer, 5PK (SW613362)
- Sloan Toilet Repair Parts