Shop All Manual Flush Valves
Sloan
CROWN 115-1.6 Manual Flushometer
Mfr # 3120300
Zoro # G211865884
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fixture Connection Top
- Flush Mode Single
- Gallons per Flush 1.6 gpf
- Spud Coupling 1.5"
- Pressure Range 15-80 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # 3120300
- Zoro # G211865884
- UPC # 671254278035
- Country of Origin United States
- Category Manual Flush Valves
Dimensions
Depth | 4.25 in |
Height | 24" |
Length | 25.5 in |
Details
Fixture Connection | Top |
Flush Mode | Single |
Gallons per Flush | 1.6 gpf |
Spud Coupling | 1.5" |
Pressure Range | 15-80 psi |
Material | Valve Body: Semi-red Brass |
Valve Design | Piston |
Standards | ADA Compliant |
Finish | Polished Chrome |
Description
- •Flush volumes to meet water-efficiency goals
- •Unique cover design isolates threads from water source, protecting threads from harsh water conditions
- •Fixed volume piston with filtered O-ring bypass
- •ADA-compliant, metal oscillating, non-hold open handle with triple seal handle packing keeS fixture from exceeding intended Flushvolume
- •Locking, vandal-resistant stop cap prevents tampering
- •Adjustable tailpiece accommodates different widths
- •High copper, low zinc brass casting for dezincification resistance ensures long life
- •Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
- •Valve shall be in compliance to the applicable sections of ASSE 1037
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 1/2"x50Ft Black Flexible PVC Pipe (BF012050)
- COMPONENT HARDWARE Encore® Thermostatic Mixing Valve 9/16" x 24 UNEF in and out (KL19-X025)
- KOHLER Laboratory Sink, 17" x 14" Bowl, Porcelain (K-2881-0)
- KOHLER Kohler, Bathroom Sink, Rect, 15inx10inx5in (K-2861-0)
- SLOAN Royal® Flushometer Control Stop Repair Kit, H-541-ASD (3308853)
- SLOAN 3.5 gpf, Manual Flush Valve, Polished Chrome, 1 in IPS (3780103)
- SLOAN 1.6 gpf, Toilet Manual Flush Valve, 1 in IPS Inlet (Royal 111)
- SLOAN Flushometers Wes1000-Stg Waterfree Urinal Model 1000 (1071000)
- SLOAN Royal 952-1.6 2-10 3/4 Ldim (3914817)
- SLOAN REGAL 186-1.5 XL URINAL FLUSH VALVE, 11-1/2 IN., 1.5 GPF (3082652)
- MOEN Chrome Manual Flush Valve 1 1/2" Water Closet (8313M16)
- Sloan Manual Flush Valves