Shop All Plumbing Parts
Sloan
Cover Assembly, Electronic Dual Flush
Mfr # EBV311A
Zoro # G2986995
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Electronic Dual Flush, For Soils
- Fits Brand Sloan
- Material Metal, Plastic
- For Use With 3ETY5, 3ETX8
- Accessory Type Flush Valve Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sloan
- MFR # EBV311A
- Zoro # G2986995
- UPC # 671254368415
- Country of Origin Taiwan, Province of China
- Category Plumbing Parts
Details
Type | Electronic Dual Flush, For Soils |
Fits Brand | Sloan |
Material | Metal, Plastic |
For Use With | 3ETY5, 3ETX8 |
Item | Cr105A Rb Offset Handle Adapter Asm |
Accessory Type | Flush Valve Cover |
Description
Flush Valve Cover
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 3" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 40 (0331045807)
- PARKER 1/4" x 1/8" A-LOK SS Tube End Reducer (4TUR2-316)
- TECHNIFIT Fitting, PTC, Male Straight Round, 6mm x M6 x 1.0 (POC06-M6)
- KUNKLE VALVE Safety Relief Valve, 1/2in.x3/4in., 125psi (6010DCM01-KM-125)
- SLOAN Royal Outside Cover (A72)
- SLOAN Adjustable Screwdriver Control Stop, 3/4" (H710A)
- SLOAN A6 Cp Coupling Handle (0301082PK)
- SLOAN 24 VAC Solenoid Assembly (EL138-2)
- SLOAN Inside Cover, Plastic (A71)
- SLOAN Plug, Control Stop, PK12 (H528)
- SLOAN Quad Ring, For Use With Optima Plus, Pk12 (EBV18)
- Sloan Plumbing Parts