Shop All Plumbing Parts
Sloan
Coupling Ring
Mfr # EBV14
Zoro # G2182126
original price:
$53.86
25% off
new price: $40.19
/ea
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Sloan
- Material Brass
- For Use With G2 Optima Plus With Metal Inside Covers
- Accessory Type Coupling Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # EBV14
- Zoro # G2182126
- Country of Origin Taiwan, Province of China
- Category Plumbing Parts
Details
Fits Brand | Sloan |
Material | Brass |
For Use With | G2 Optima Plus With Metal Inside Covers |
Item | Coupling Ring |
Accessory Type | Coupling Ring |
Description
Coupling Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Metal Hose, 1/4 in. dia, 12 in.L (04PL-CA11-0120-11C-38C)
- GROHE Universal Pull Out Spray Stainless Steel (46659ND0)
- WATCO Univ. NuFit Push Pull Bath Stopper, 1-Hole Overflow, Silicone Kit and Non-Grid Strain, Bronze (48700-PP-BZ)
- POWERZONE Heat Tape Pipe 6Ft 42W Thermo (ORPHC42W06)
- SLOAN Adjustable Tail Assembly, 4-1/16" (H551A 4/16)
- SLOAN Slip Joint Coupling, 1 1/2 In, PK2 (F2AA)
- SLOAN Cover Plate, Sensor, Royal Closet Valves (EL595A)
- SLOAN Cp Plumbing Part H622 Cp Bonnet 1 And 3/4 In Sd (0308612PK)
- SLOAN Vacuum Breaker Assembly, 1 1/2" x 24 1/2", For use with Regal Flushometers (V500AA 1 1/2 X 24 1/2)
- SLOAN Sloan Super Wrench, For Flushometers (A50)
- SLOAN Flex Tube Diaphragm Kit, Dual Filtered (EBV1024A)
- Sloan Plumbing Parts & Accessories