Shop All Repair Kits
Sloan
Control Stop Repair Kit, 3/4 In
Mfr # H543ASD
Zoro # G0260906
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3/4"
- Type 3/4" Screwdriver Stop
- Fits Brand Sloan
- Material Brass
- For Use With 3/4", 600 Series,
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # H543ASD
- Zoro # G0260906
- UPC # 671254042858
- Country of Origin United States
- Category Repair Kits
Dimensions
Size | 3/4" |
Details
Type | 3/4" Screwdriver Stop |
Fits Brand | Sloan |
Material | Brass |
For Use With | 3/4", 600 Series, |
Item | Control Stop Repair Kit |
Includes | Seat, Spring And Bonnet |
Accessory Type | Control Stop Repair Kit |
Description
Control Stop Repair Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Reducing Adapter, Brass Pipe Fitting (0163 17 13)
- JONES STEPHENS Drain King, 3"-4", Infl Test Plug DK, H34 (D18034)
- NOSHOK Needle valve, 1/4" NPT MxF, Carbo (502-MFC)
- VITA NEEDLE CO Stainless Steel 304 Tubing 3/8 OD X .010 Wall @ 36" (G1849)
- SLOAN Wheel Handle Control Stop Repair Kit (H541AWH)
- SLOAN Concealed Push Button Repair Kit (C70A)
- SLOAN Stop Repair Kit, Wheel Handle (H1006A)
- SLOAN Repair Kit, Handle (B50A)
- SLOAN Repair Kit, Diaphragm, 1.0 GPF (A1042A)
- SLOAN Control Stop Repair Kit, 1 In (H541ASD)
- J-B WELD Pipe Repair Kit, 2"W x 4'L, White (38248)
- Sloan Plumbing Parts & Accessories