Shop All Plumbing Parts
Sloan
Control Stop Cap, 3/4"
Mfr # H582
Zoro # G0408396
product price: $14.95
/ea
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3/4"
- Fits Brand Sloan
- Material Brass
- For Use With Royal and Regal Flushometers
- Accessory Type Stop Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # H582
- Zoro # G0408396
- UPC # 671254011076
- Country of Origin United States
- Category Plumbing Parts
Dimensions
Size | 3/4" |
Details
Fits Brand | Sloan |
Material | Brass |
For Use With | Royal and Regal Flushometers |
Item | Control Stop Cap |
Accessory Type | Stop Cap |
Description
Stop Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" FNPT Stainless Steel Mini Ball Valve Inline (G-SSMF-18NL)
- KUNKLE VALVE Safety Relief Valve, 1-1/2 x 2 In, 150 psi (6010HGE01-AM0150)
- ASI GLOBAL PARTITIONS 82" x 4" OHB Toilet Partition Pilaster, Polymer, Blue (40-90870453-9509)
- KOHLER Kingston 1.28 Tank Rh, W/Lcks (25100-TR-0)
- SLOAN Infrared Shower Control (MCR176)
- SLOAN Adjustable Screwdriver Control Stop, 1" (H700A)
- SLOAN Slip Joint Ring, 3/4 In, PK48 (F3)
- SLOAN Vacuum Breaker Assembly, 1 1/2" x 32", For use with Regal Flushometers (V500AA 1 1/2 X 32)
- SLOAN Low Consumption Guide Assembly, Closet (A151A)
- SLOAN Friction Ring, 1 1/2 In, PK48 (F3)
- STA-RITE Cord Ring (U9-373)
- Sloan Plumbing Parts & Accessories