Shop All Faucet Repair and Maintenance
Sloan
Control Module Assembly, Faucets
Mfr # EBF-60-A
Zoro # G3039522
product price: $369.99
/ea
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Controls, Sensors and Transformers
- Material metal
- Includes (2) Gaskets, Base Enclosure, Battery Stop, Cover Enclosure, Solenoid Body, Solenoid Enclosure, Solenoid Filter Cap
- For Use With Mfr. No. EBF550, EBF650, EBF750-4 and EBF85-4
- Type Faucets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # EBF-60-A
- Zoro # G3039522
- UPC # 671254214811
- Country of Origin United States
- Category Faucet Repair and Maintenance
Details
Sub-Category | Controls, Sensors and Transformers |
Material | metal |
Includes | (2) Gaskets, Base Enclosure, Battery Stop, Cover Enclosure, Solenoid Body, Solenoid Enclosure, Solenoid Filter Cap |
For Use With | Mfr. No. EBF550, EBF650, EBF750-4 and EBF85-4 |
Type | Faucets |
Item | Control Module Assembly |
Description
Control Module Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Anthem Recessed Mech Th Control 4Ot Polished Chrome (26348-9-CP)
- LEGEND VALVE 3/4" PEX x 1/2" FIP D.E EL NL (302-220NL)
- ANVIL 2" x 1-1/2" Socket Socket Black Forged Steel Reducer Insert Class 3000 (0362215204)
- WATER WORKER Water Heater Expansion Tank Amtrol Steel 15-in H X 11.5-in W (G12L)
- SLOAN Trimplate Kit, Chrome, 4In Mounting Center (ETF-607-A)
- SLOAN Repair Kit Do1001A Repair Kit (3337035)
- SLOAN Repair Kit Etf578A Cp 8"Trim Pl Kit 4" C'Set Faucet (3365119)
- SLOAN Trimplate, 4 In, For Use w/ 4FB35, 4LW54 (ETF-295-A)
- SLOAN Repair Kit Efx23A Battery Box Kit Efx-3/Efx-6(Ir) (3324117)
- SLOAN Plug-In Transformer, 6 VDC, For 6NA98 (EAF-11)
- SYMMONS Handle, For SymmonsTemptrol Handle (T-30)
- Sloan Faucet Repair and Maintenance