Shop All Repair Kits
Sloan
Closet Piston Repair Kit with Seat
Mfr # CN1002A
Zoro # G3378453
product price: $76.15
/ea
Free Shipping & Returns
$76.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Sloan
- Material Plastic, Rubber
- For Use With Naval Flushometers
- Accessory Type Piston Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # CN1002A
- Zoro # G3378453
- UPC # 671254012431
- Country of Origin United States
- Category Repair Kits
Details
Fits Brand | Sloan |
Material | Plastic, Rubber |
For Use With | Naval Flushometers |
Item | Pfister S/A Dome Cap Wkp-5 Ww |
Accessory Type | Piston Assembly |
Description
Piston Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER San Raphael Skirted One-Piece Elongat (3722-0)
- TOTO TORNADO FLUSH Commercial Flushometer Wall-Mounted Toilet, Elongated Cotton White (CT728CU#01)
- BRADLEY 42" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Safety Grip (8322-001420-GR)
- PARKER Push-to-Connect Brass DOT Push-to-Connect Fitting, Brass, Gold (171PTCNS-4-6-4)
- SLOAN Wheel Handle Control Stop Repair Kit (H541AWH)
- SLOAN Ebv192A Repair Kit G2 Plastic Cover (0325241)
- SLOAN Control Stop Repair Kit, 1 In (H541ASD)
- SLOAN Repair Kit, Handle (B50A)
- SLOAN A37A Repair Kit 1.5 Urinal (3301037)
- SLOAN Control Stop Repair Kit, 3/4 In (H543ASD)
- AMTC VALVE Diaphragm Repair Kit (DI-SRKH-U18)
- Sloan Plumbing Parts & Accessories