Shop All Plumbing Parts
Sloan
Closet Performance Kit, 2.4 GPF
Mfr # A1103A
Zoro # G2276513
product price: $53.35
/ea
$53.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2.4 gpf
- Type Toilet
- Fits Brand Sloan
- For Use With Royal Flushometer
- Includes Dual Filtered Diaphragm Kit, Vacuum Break Repair Kit, Handle Repair Kit, H553 O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # A1103A
- Zoro # G2276513
- UPC # 671254146921
- Country of Origin United States
- Category Plumbing Parts
Dimensions
Size | 2.4 gpf |
Details
Type | Toilet |
Fits Brand | Sloan |
For Use With | Royal Flushometer |
Includes | Dual Filtered Diaphragm Kit, Vacuum Break Repair Kit, Handle Repair Kit, H553 O-Ring |
Item | Mix110A-5 Cp Mixer/Trim Plate Kit 8In. |
Gallons per Flush | 2.4 |
For Flush Valve Type | Manual |
Description
Toilets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Bulkhead Fitting, 3/4", PVC/FPM, Socket x FPT (BFAS1007CFS)
- LEGEND VALVE 2" X 3-1/2" BLACK NIPPLE (355-165E)
- ZORO SELECT 1/2" x 3/8" FNPT Galvanized Reducer (5P928)
- ZORO SELECT 2" Socket Weld 316 SS 90 Degree Elbow (609E111SW020)
- SLOAN Friction Ring, PK24 (G44)
- SLOAN G2 Screw Kit With Wrench (EBV132A)
- SLOAN A156A Diaphragm (5301188)
- SLOAN V500A Vacuum Breaker Rb (V500A)
- SLOAN Royal Flange Kit, 1 1/2 In (A1010A)
- SLOAN V500Aa Cp Vac Brkr 3/4 X 24 (0323255)
- ASCO Rebuild Kit For 8344 (302711-MO)
- Sloan Plumbing Parts