Shop All Plumbing Parts
Sloan
Closet Override Switch and Yoke Assembly
Mfr # EL141A
Zoro # G0616953
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Sloan
- Material Brass
- For Use With Sloan Closet ESS Valves, Optima
- Accessory Type Override Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sloan
- MFR # EL141A
- Zoro # G0616953
- UPC # 671254004993
- Country of Origin France
- Category Plumbing Parts
Details
Fits Brand | Sloan |
Material | Brass |
For Use With | Sloan Closet ESS Valves, Optima |
Item | Closet Override Switch And Yoke Assembly |
Accessory Type | Override Switch |
Description
Override Switch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Pressure Switch, Metal/Plastic, For 3CFJ2 (SP14197B)
- ZSI Beta Clamp Assembly, Single, 1 1/2 In Tube (S5024S)
- BLANCO Precis Silgranit 30" Single Bowl Undermount Kitchen Sink - Cinder (442530)
- ZORO SELECT Nipple, 150 psi, SS, 3 1/2 (T4WNE6)
- SLOAN Socket Assembly, Brass (B7A)
- SLOAN Adjustable Screwdriver Control Stop, 1" (H-710-A)
- SLOAN Cn-21-A Main Seat (CN21A)
- SLOAN Slip Joint Ring, 3/4 In, PK48 (F3)
- SLOAN Sfp23 Spray Head 2.2 Gpm Metric Pca (0362023)
- SLOAN Royal Vac Brkr V-500-Aa (0323005)
- JONES STEPHENS Sink Tailpiece, CP Brass, 17 GA, 1-1/2"x8" (P38059)
- Sloan Plumbing Parts