Shop All Plumbing Parts
Sloan
Closet Diaphragm Kit, 2.4 GPF
Mfr # A1044A
Zoro # G2875372
product price: $44.55
/ea
$44.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2.4 gpf
- Type Dual Filtered
- Fits Brand Sloan
- For Use With Royal Flushometer
- For Flush Valve Type Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # A1044A
- Zoro # G2875372
- UPC # 671254219533
- Country of Origin United States
- Category Plumbing Parts
Dimensions
Size | 2.4 gpf |
Details
Type | Dual Filtered |
Fits Brand | Sloan |
For Use With | Royal Flushometer |
Item | Diaphragm Assembly |
For Flush Valve Type | Manual |
Gallons per Flush | 2.4 |
Description
Toilets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Boss-Lock Type E Cam and Groove Adapter, 1-1/2 in, Male Adapter x Hose Shank, Brass, Domestic (150-E-BR)
- WATCO Lavatory Drain, w/Overflow, 1-1/4In, ABS (700-PP-ABS-CP)
- ZURN Elbow, 90 deg., Low Lead Brass, 1" Tube (QQE55GX)
- PARKER Cap, 45 deg., PFA and PVDF, Flare, 1/2 In. (FCAP-8)
- SLOAN Friction Ring, PK24 (G44)
- SLOAN Ebv1050A Sloan Opt Plus Rep Kit 0.5 Ur (3325150)
- SLOAN Spud Coupling Assembly, 3/4" (F5AW)
- SLOAN Cover Assembly (EBV142A)
- SLOAN Slip Joint Coupling, 1 1/2 In, PK2 (F2AA)
- SLOAN A143A Cp Body & 2 1/16 Tail Solenoid (0301644)
- KINGSTON BRASS 112 to 114 StepDown Tailpiece, 6 Length, Brushed Brass (EVT6127)
- Sloan Plumbing Parts