Shop All Faucet Aerators
Sloan
Chrome, 1.5 gpm, Sloan
Mfr # 3365161
Zoro # G2047772
product price: $24.34
/ea
$24.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 1.5 gpm
- Fits Brand Sloan
- Finish Chrome
- Flow Rate (GPM) 1.5
- Type Vandal Resistant Laminar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # 3365161
- Zoro # G2047772
- UPC # 671254231634
- Country of Origin United States
- Category Faucet Aerators
Details
Flow Rate | 1.5 gpm |
Fits Brand | Sloan |
Finish | Chrome |
Flow Rate (GPM) | 1.5 |
Type | Vandal Resistant Laminar |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARFLEX Polyethylene Tubing EB-86-0100 100 ft. (EB-86-0100)
- PENTAIR/PENTEK Filter Bag, Mesh, Nylon, 220 gpm, 500m, PK20 (NMO500K12S-75)
- ZORO SELECT 1-1/4" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNG08)
- COMPLEMENT K1014A8 Shower Bracket for 1-1/4" O.D Bar (K1014A8)
- SLOAN 2.2 gpm Aerated Outlet, 15/16"-27 Thread Size, Chrome, Metal, Plastic, Rubber (EAF-10)
- SLOAN 0.5 gpm Spray Head, Chrome (SFP-46)
- SLOAN 1.5 gpm Laminar Outlet, 55/64"-27 Thread Size, Chrome, Metal, Plastic, Rubber (ETF-1028-A)
- SLOAN 2.2 gpm Aerated Outlet, 55/64"-27 Thread Size, Chrome, Metal, Plastic, Rubber (ETF-1022-A)
- SLOAN 0.5 gpm Aerated Outlet, 55/64"-27 Thread Size, Chrome, Metal, Plastic, Rubber (ETF-1021-A)
- SLOAN 2.2 gpm Laminar Outlet, 15/16"-27 Thread Size, Chrome, Metal, Plastic, Rubber (ETF-1029-A)
- DELTA 1.2 gpm Aerator Repair Part Faucet, Brushed Nickel (RP62152BN)
- Sloan Faucet Aerators