Shop All Toilet Repair Parts
Sloan
C42 Cp 3 In Button Male Thd
Mfr # 0303348PK
Zoro # G0207950
product price: $27.85
/ea
$27.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Sloan
- Type Push Button
- Size 3"
- Sub-Category Repair Parts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # 0303348PK
- Zoro # G0207950
- UPC # 671254373945
- Country of Origin United States
- Category Toilet Repair Parts
Dimensions
Size | 3" |
Details
Fits Brand | Sloan |
Type | Push Button |
Item | C42 Cp 3 In Button Male Thd |
Sub-Category | Repair Parts |
Description
C42 Cp 3 In Button Male Thd
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELIMO Valve 2"3Way S.S. 83Cv Ball Valve (B352)
- SPARTAN SCIENTIFIC 24VDC Glass-Filled Nylon Solenoid Valve, Normally Closed, 3/8 in Pipe Size (3585-030-9223B)
- LEGEND VALVE 1/2" BLACK 90 ELBOW (350-003C)
- ANVIL 2" Socket Socket Black Forged Steel Coupling Class 3000 (0362061608)
- SLOAN Cover Rest Plate, Toilets And Urinals (EBV134)
- SLOAN Repair Kit Etf1023A Cp Repair Kit 0.5 Gpm Male Lf (3365092)
- SLOAN Sloan WETS2000.1015 Manual Flush Elongated Toilet 1.28 GPF (20001014)
- SLOAN EBV-1022-A Optima Plus Urinal Flex Tube Diaphragm Kit (3325000)
- SLOAN Repair Part H530 Wrench Tail Removal Tool (0334014PK)
- SLOAN Handle Repair Kit Sloan (5302305)
- SWIVEL PRO SERIES 40855B 10.18 x 0.5 in. Ballcock Coupling Nut Washer, 5PK (SW613362)
- Sloan Toilet Repair Parts