Shop All Bathroom Sinks
Sloan
Bathroom Sinks Ss3102 Standard Drop-In Sink (1 Hole)
Mfr # 3873102
Zoro # G2055698
product price: $65.19
/ea
$65.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Vitreous China
- Overall Width 20 in
- Overall Height 9 in
- Standards cUPC certified
- Back Splash No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # 3873102
- Zoro # G2055698
- UPC # 671254375703
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Width | 20 in |
Overall Height | 9 in |
Details
Body Material | Vitreous China |
Standards | cUPC certified |
Back Splash | No |
Bowl Shape | Oval |
Description
•White, vitreous china drop-in, self-rimming lavatory
•Great complement to all of Sloan's sensor faucet series
•Front overflow provides clean appearance
•All mounting hardware included
•IAMO certified to meet or exceed ASME A112.19.2 standards
•Meets ADA guidelines and ANSI A117.1 requirements when installed accordingly
•Great complement to all of Sloan's sensor faucet series
•Front overflow provides clean appearance
•All mounting hardware included
•IAMO certified to meet or exceed ASME A112.19.2 standards
•Meets ADA guidelines and ANSI A117.1 requirements when installed accordingly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" COPPER x MALE UNION NL (302-306NL)
- CHICAGO FAUCET Cross Handle 8" Mount, Chrome plated (947-GN8BVBE7CP)
- PRIME-LINE One Ear Wall Bracket for 1-1/4 in. Panels, Zinc Alloy, Chrome Plated Single Pack (656-6395-T)
- CENTRAL BRASS Quick Pression 1/4 Turn Stem Assembly (G-454-EL)
- SLOAN Ss3065 Wall Hung Sink 21 X 20 4" CSet (3873065)
- SLOAN Lavatory Sink, Wall Mount, 8"Centerset (SS-3803-A)
- SLOAN Lavatory Sink, Undermount Oval (SS-3001-A)
- SLOAN Oval Drop In Lavatory Sink, Single Hole (SS-3102-A)
- SLOAN Bathroom Sinks Ss3002 Standard Drop-In Sink 4" C'Set (3873002)
- SLOAN White Bathroom Sink, Wall Mount (SS-3103-A)
- TOTO Bathroom Sink, Lloyd, Rectangle, Beige (LT931#12)
- Sloan Bathroom Sinks