Shop All Bathroom Sinks
Sloan
Bathroom Sinks Ss3002 Standard Drop-In Sink 4" C'Set
Mfr # 3873002
Zoro # G2047797
product price: $62.15
/ea
$62.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Vitreous China
- Overall Width 20 in
- Overall Height 8.5 in
- Back Splash No
- Bowl Shape Oval
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # 3873002
- Zoro # G2047797
- UPC # 671254353626
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Width | 20 in |
Overall Height | 8.5 in |
Details
Body Material | Vitreous China |
Back Splash | No |
Bowl Shape | Oval |
Standards | cUPC certified |
Description
•White, vitreous china drop-in, self-rimming lavatory
•Great complement to all of Sloan's sensor faucet series
•Front overflow provides clean appearance
•All mounting hardware included
•IAMO certified to meet or exceed ASME A112.19.2 standards
•Meets ADA guidelines and ANSI A117.1 requirements when installed accordingly
•Great complement to all of Sloan's sensor faucet series
•Front overflow provides clean appearance
•All mounting hardware included
•IAMO certified to meet or exceed ASME A112.19.2 standards
•Meets ADA guidelines and ANSI A117.1 requirements when installed accordingly
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLYMPIA FAUCETS Cartridge Unit-Cold (OP-340006C)
- JOHNS STEPHENS CLAMP 1-1/2X3 REPAIR (R30-150)
- OLYMPIA FAUCETS Single Handle Pull-Out Kitchen Faucet, Compression Hose, Stndard, Chrm (K-5030)
- ZORO SELECT 2" MNPT x 10" TBE CPVC Pipe Nipple Sch 80 (887-100C)
- SLOAN Oval Drop In Lavatory Sink, Single Hole (SS-3102-A)
- SLOAN Lavatory Sink, Undermount Oval (SS-3001-A)
- SLOAN Lavatory Sink, Oval Drop In, 8"Centerset (SS-3802-A)
- SLOAN Ss3065 Wall Hung Sink 21 X 20 4" CSet (3873065)
- SLOAN Lavatory Sink, Wall Mount, 4"Centerset (SS-3003-A)
- SLOAN Ss3021 Lavatory Rectangular Undermount (3873021)
- TOTO Lvtory w/Sanagloss, Under Cnter, 19x12-38" (LT542G#01)
- Sloan Bathroom Sinks