Shop All Bathroom Sink Faucets
Sloan
Bathroom Faucet Sf2350 Cp Fct Ped Battery 0.35 Gpm
Mfr # 3362171
Zoro # G2171112
product price: $344.99
/ea
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Type Deck
- Finish Polished Chrome
- Power Source Battery
- Type Mid Integrated Base
- Sensor Range 4" - 7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # 3362171
- Zoro # G2171112
- UPC # 671254454095
- Country of Origin China
- Category Bathroom Sink Faucets
Details
Mounting Type | Deck |
Finish | Polished Chrome |
Power Source | Battery |
Type | Mid Integrated Base |
Sensor Range | 4" - 7" |
Standards | cUPC certified |
Sensor Type | Infrared |
Description
•Commercial Grade, ADA Compliant, Electronic, Sensor-Activated, Brass 4 Centerset Hand Washing Faucet with the following features:
•Splash-proof Circuit Control Module
•Adjustable Infrared Sensor Range
•36" (914 mm) Long Sensor Cable
•24" (610 mm) Long Flex Hose
•Filtered Solenoid Valve with serviceable Strainer Filter
•Includes Four (4) AA-size Batteries
•Includes appropriate Mounting Hardware
•Splash-proof Circuit Control Module
•Adjustable Infrared Sensor Range
•36" (914 mm) Long Sensor Cable
•24" (610 mm) Long Flex Hose
•Filtered Solenoid Valve with serviceable Strainer Filter
•Includes Four (4) AA-size Batteries
•Includes appropriate Mounting Hardware
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Hose Assy, 1/2 In, 12 In L, EPDM (HF308X12HMXHMS)
- DELTA Modern Monitor 17 Series Valve Trim W/ 3-Setting Integrated Diverter (T27867-BL)
- SANI-LAV Pistol Grip Water Nozzle, 3/4" Female, 150 psi, 7 gpm, White (N1W)
- FERNCO Drain Channel Storm (FSDP-CHGG)
- SLOAN Gooseneck, Chrome, Sloan, Brass, 2.20 gpm (ETF700-4-P)
- SLOAN Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Polished chrome (EAF100-P-ISM)
- SLOAN Optima Sf2300 Cp Fct Ped Sensor Hw/B Bac (3362116)
- SLOAN Bathroom Faucet Sf2350-Bdm Cp Fct Ped 0.35 Gpm (3362174)
- SLOAN Bathroom Faucet, Motion Sensor, 0.5 gpm (EAF-250-ITM)
- SLOAN 1 Hole Optima Sensor Faucet, Polished Chrome (3335061)
- KOHLER Purist Widespread Lavatory Faucet Wit (14406-3-CP)
- Sloan Bathroom Sink Faucets