Shop All Bathroom Sink Faucets
Sloan
Bathroom Faucet Sf2200-4-Bdm Cp Fct Gneck 1.0 Gpm Hw Bb
Mfr # 3362152
Zoro # G2198945
product price: $407.99
/ea
Free Shipping & Returns
$407.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Type Deck
- Finish Polished Chrome
- Standards cUPC certified
- Sensor Type Infrared
- Power Source Plug Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # 3362152
- Zoro # G2198945
- UPC # 671254438910
- Country of Origin China
- Category Bathroom Sink Faucets
Details
Mounting Type | Deck |
Finish | Polished Chrome |
Standards | cUPC certified |
Sensor Type | Infrared |
Power Source | Plug Adapter |
Sensor Range | 4" - 7" |
Special Features | Battery Backup |
Type | Gooseneck |
Faucet Activation | Manual |
Description
•Commercial Grade, ADA Compliant, Electronic, Sensor-Activated, Brass Gooseneck Hand Washing Faucet with the following features:
•Adjustable Infrared Sensor Range
•36" (914 mm) Long Sensor Cable
•24" (610 mm) Long Flex Hose
•Filtered Solenoid Valve with serviceable Strainer Filter
•Includes Four (4) AA-size Batteries
•Includes appropriate Mounting Hardware
•Adjustable Infrared Sensor Range
•36" (914 mm) Long Sensor Cable
•24" (610 mm) Long Flex Hose
•Filtered Solenoid Valve with serviceable Strainer Filter
•Includes Four (4) AA-size Batteries
•Includes appropriate Mounting Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Flare Fittings, Brass, 1-13/32 (VS48F-6-6)
- CAMPBELL 1-1/4" FNPT Lead Free Brass Spring Check Valve (4062EVFD)
- INTERSTATE PNEUMATICS Brass 6 PK (FB804-D6)
- BOSTON HARBOR Bar Faucet Acryl 2-Hndl Chrome (PFN47850CP-LF)
- SLOAN Optima Sf2300 Cp Fct Ped Sensor Hw/B Bac (3362116)
- SLOAN 0.5 GPM Single Hole Optima Sensor Faucet (3335177)
- SLOAN El3500A Cp Microphone Sensor Asm (0305946PK)
- SLOAN Bathroom Faucet Sf2400 Cp Fct Ped 4"Trim Pl Hw w/Battery (3362130)
- SLOAN 1 Hole Optima Sensor Faucet, Polished Chrome (3335017)
- SLOAN Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Polished chrome (SF2450-4)
- ZURN Lever Handle 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished chrome (Z81101-XL)
- Sloan Bathroom Sink Faucets & Accessories