Shop All Faucet Aerators
Sloan
Bathroom Faucet Aerator Eaf12 Cp Spray Head 0.5 Gpm Male Metric
Mfr # 0335010PK
Zoro # G2054526
product price: $24.34
/ea
$24.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 0.5 gpm
- Fits Brand Sloan
- Type Male Metric Spray Head
- Flow Rate (GPM) 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # 0335010PK
- Zoro # G2054526
- UPC # 671254414549
- Country of Origin United States
- Category Faucet Aerators
Details
Flow Rate | 0.5 gpm |
Fits Brand | Sloan |
Type | Male Metric Spray Head |
Flow Rate (GPM) | 0.5 |
Description
The SLOAN brand Bathroom Faucet Aerator Eaf12 Cp Spray Head 0.5 Gpm Male Metric has a flow rate of 0.5 gpm and a type of male metric spray head.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, Polyethylene, 5/16" I.D., 1/2" O.D. (ZUSA-HT-3313)
- ZORO SELECT 6" Welded SS Slip-On Flange (4381002300)
- ZORO SELECT Nipple, For Air, 1 1/16 in I.D., Aluminum (ZUSA-PF-5642)
- DELTA Delta Luxford Luxford Tank Lever (RP84890RB)
- SLOAN 0.5 gpm Spray Head, Chrome (SFP-46)
- SLOAN 2.2 gpm Aerated Outlet, M24 Thread Size, Chrome, Metal, Plastic, Rubber (SFP-24)
- SLOAN 2.2 gpm Laminar Outlet, 55/64"-27 Thread Size, Chrome, Metal, Plastic, Rubber (ETF-1027-A)
- SLOAN 2.2 gpm Laminar Outlet, 15/16"-27 Thread Size, Chrome, Metal, Plastic, Rubber (ETF-1029-A)
- SLOAN 2.2 gpm Aerated Outlet, 15/16"-27 Thread Size, Chrome, Metal, Plastic, Rubber (EAF-10)
- SLOAN 0.5 gpm Aerated Outlet, 15/16"-27 Thread Size, Chrome, Metal, Plastic, Rubber (ETF-1023-A)
- ALL-SOURCE 3/4in. x 27-Male to 55/64in. x 27 Small Aerator Faucet Adapter (W-1143LF)
- Sloan Kitchen Faucets & Accessories