Shop All Faucet Aerators
Sloan
Bathroom Faucet Aerator Eaf10 Cp Spray Head 2.2 Gpm Male
Mfr # 0335008
Zoro # G2054562
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 2.2 gpm
- Fits Brand Sloan
- Flow Rate (GPM) 2.2
- Type Male Metric Spray Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # 0335008
- Zoro # G2054562
- UPC # 671254255074
- Country of Origin United States
- Category Faucet Aerators
Details
Flow Rate | 2.2 gpm |
Fits Brand | Sloan |
Flow Rate (GPM) | 2.2 |
Type | Male Metric Spray Head |
Description
The SLOAN brand Bathroom Faucet Aerator Eaf10 Cp Spray Head 2.2 Gpm Male has a flow rate of 2.2 gpm and a type of male metric spray head.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, PVC, 2-1/2" I.D., 3" O.D. (ZUSA-HT-3186)
- ZORO SELECT Tubing, 11/64 In IDx1/4 In OD, 100 Ft, Red (PE14-AR)
- ZORO SELECT Nipple, For Air, 5/8 in I.D., Aluminum (ZUSA-PF-14857)
- WARWICK HANGER PIPE STRAPS 1/2"" 5PK GLV (130-50)
- SLOAN 2.2 gpm Aerated Outlet, M24 Thread Size, Chrome, Metal, Plastic, Rubber (SFP-24)
- SLOAN 0.5 gpm Aerated Outlet, 55/64"-27 Thread Size, Chrome, Metal, Plastic, Rubber (ETF-1021-A)
- SLOAN 1.5 gpm Laminar Outlet, 55/64"-27 Thread Size, Chrome, Metal, Plastic, Rubber (ETF-1028-A)
- SLOAN 0.5 gpm Spray Head, Chrome (SFP-46)
- SLOAN 0.5 gpm Aerated Outlet, 15/16"-27 Thread Size, Chrome, Metal, Plastic, Rubber (ETF-1023-A)
- SLOAN 2.2 gpm Laminar Outlet, 55/64"-27 Thread Size, Chrome, Metal, Plastic, Rubber (ETF-1027-A)
- CENTRAL BRASS 1.5 gpm 13/16"-27 Thread Size, Polished Chrome (CS-49015)
- Sloan Faucet Aerators