Shop All Bathroom Sink Faucets
Sloan
Basys Efx250.502.0000 Cp Sensor Faucet
Mfr # 3324035
Zoro # G6395385
product price: $737.65
/ea
Free Shipping & Returns
$737.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Type Single Hole
- ADA Compliant Yes
- Finish Polished Chrome
- Features Commercial Grade, ADA Compliant, Electronic, Sensor-Activated, Die-CastMetal Hand Washing Faucet with the following features: One tool service All wetted components to be stainless steel, engineered thermoplastic, EPDM, and copper or copper alloy Solenoid housed in removable carrier that includes supply strainer Integral water supply shut off Supply strainer serviceable from above deck Vandal resistant spray insert, key housed inside faucet body All electronics sealed to IP-183 Gold plated electrical contacts Above deck individual diagnostic indicators for battery life, solenoid condition, and power up mode Flexible, high pressure supply hoses, 3/8� compression connections Bi-stable magnetic solenoid Four (4) “AA� alkaline batteries Double infrared sensors with automatic setting feature Includes all mounting hardware Line purge mode, eliminates stagnant water Adjustable time-outs Standard Bowed Crown
- Sensor Range 4" - 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # 3324035
- Zoro # G6395385
- UPC # 671254392137
- Country of Origin United States
- Category Bathroom Sink Faucets
Details
Mounting Type | Single Hole |
ADA Compliant | Yes |
Finish | Polished Chrome |
Features | Commercial Grade, ADA Compliant, Electronic, Sensor-Activated, Die-CastMetal Hand Washing Faucet with the following features: One tool service All wetted components to be stainless steel, engineered thermoplastic, EPDM, and copper or copper alloy Solenoid housed in removable carrier that includes supply strainer Integral water supply shut off Supply strainer serviceable from above deck Vandal resistant spray insert, key housed inside faucet body All electronics sealed to IP-183 Gold plated electrical contacts Above deck individual diagnostic indicators for battery life, solenoid condition, and power up mode Flexible, high pressure supply hoses, 3/8� compression connections Bi-stable magnetic solenoid Four (4) “AA� alkaline batteries Double infrared sensors with automatic setting feature Includes all mounting hardware Line purge mode, eliminates stagnant water Adjustable time-outs Standard Bowed Crown |
Sensor Range | 4" - 5" |
Item | Bathroom Faucet |
CEC Compliant | Yes |
Sensor Type | Infrared |
Flow Rate (GPM) | 1.5 |
Description
Basys Efx250.502.0000 Cp Sensor Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE 3/4" FNPT Brass Ball Valve Inline (BA-475BMS 3/4)
- NVENT CADDY Clevis Hanger, 4 In, 1130 lb Max Load (4010400EG)
- ANVIL 1/4X2 Xh Blk Steel CW Nipple (0330505207)
- BRADLEY 42" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Satin (8320-001420-GR)
- SLOAN 0.5 GPM Single Hole Optima Sensor Faucet (3335177)
- SLOAN Optima Plus Eaf350 Cp Battery Faucet 0.5 (3335110)
- SLOAN Bathroom Faucet EBF-650-BAT-CP-0.5GPM-MLM-FCT BT Snsr PC (3315025BT)
- SLOAN 1 Hole Optima Sensor Faucet, Polished Chrome (3335001)
- SLOAN Gooseneck, Chrome, Sloan, Brass, 2.20 gpm (EBF750-4)
- SLOAN 1 Hole Optima Sensor Faucet, Polished Chrome (3335017)
- PFISTER 5 Hole Tub And Shw, 01 Series Chrom, Three Handle, Polished chrome (LG01-8CBC)
- Sloan Bathroom Sink Faucets & Accessories