Shop All Toilet Repair Parts
Sloan
B89 Rb Mounting Nut 15/16-32 Thd
Mfr # 0302263PK
Zoro # G0220289
product price: $5.98
/ea
Sold in multiples of 2 for $11.96
$11.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Sloan
- Type Mounting Nut
- Size 15/16-32"
- Color/Finish Rubbed Bronze
- Finish Rubbed Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # 0302263PK
- Zoro # G0220289
- UPC # 671254381056
- Country of Origin United States
- Category Toilet Repair Parts
Dimensions
Size | 15/16-32" |
Details
Fits Brand | Sloan |
Type | Mounting Nut |
Color/Finish | Rubbed Bronze |
Finish | Rubbed Bronze |
Item | B89 Rb Mounting Nut 15/16-32 Thd |
Sub-Category | Repair Parts |
Description
B89 Rb Mounting Nut 15/16-32 Thd
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Concentric Reducer, Carbon Steel, 1324 psi (090-080-040)
- SMITH-BLAIR Repair Clamp, Iron, 4 In Pipe, 1 1/2 In Out (31500048013000)
- NOSHOK Mini Valve, Hard Seat, 1/4 NPT Male - 1/4 NPT Male, Steel, 0.172" Orifice (102-MMC)
- PROPLUS 1-1/2 PVC Trap Vent Black (14018)
- SLOAN Repair Kit H1006A Repair Kit 1 In Conc Wh Stop (3308860)
- SLOAN Hy33A-1-240 Cp Push Button Asm Hyd (0318168)
- SLOAN Handle Assembly, Brass (B-73A-CV)
- SLOAN Repair Kit Royal Hy1102A Repair Kit Hyd Royal 3.5C (3318012)
- SLOAN Flushometer Inside Cover, A-71 (0301168)
- SLOAN Master Rebuild Kit, Urinal, 1.5 GPF (R1002A)
- TOTO Fill Valve Assembly with Rr35% (TSU82.35-A)
- Sloan Toilet Repair Parts