Shop All Toilet Repair Parts
Sloan
B41 Rb Bushing
Mfr # 0302299PK
Zoro # G0220182
product price: $3.74
/ea
Sold in multiples of 2 for $7.48
$7.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Sloan
- Type Bushing
- Color/Finish Rubbed Bronze
- Finish Rubbed Bronze
- Sub-Category Repair Parts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # 0302299PK
- Zoro # G0220182
- UPC # 671254056626
- Country of Origin United States
- Category Toilet Repair Parts
Details
Fits Brand | Sloan |
Type | Bushing |
Color/Finish | Rubbed Bronze |
Finish | Rubbed Bronze |
Item | B41 Rb Bushing |
Sub-Category | Repair Parts |
Description
B41 Rb Bushing
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI-LAV Spray Nozzle, 3/4" Female, 100 psi, 6.5 gpm, Yellow (N2Y)
- LEONARD VALVE Shower Valve, Pressure Balanced (PAM-II-ST-F)
- SPRINGER PARTS 4V2 Rotor O-Ring, NBR (FDA) (10/PK); Replaces APV® Part# 543S131315 (543S131315SP)
- DELTA Essa Single Handle Pull-Down Kitchen Faucet with Touch2O Technology (9113T-AR-DST)
- SLOAN H790A Cp Stop Asm 3/4 In Adj W/Vr Cap (3308875)
- SLOAN Repair Part A1047A-Bx Dbp Dia Kt 0.25 Ur Boxed (3301142)
- SLOAN Sloan Optima Plus Repair Parts Flex Tube Diaphragm Kit EBV-1020-A (3325001)
- SLOAN Flush Valve Repair Kit A36A Repair Kit 4.5 Closet (3301036)
- SLOAN Repair Kit H1007A Repair Kit 3/4 In Conc Wh Stop (3308859)
- SLOAN Washer Set Repair Kit, Toilets & Urinals (A156AA)
- KORKY Wax-FreeSeal Kit, ForUsewithUnvrslFit, Red (6000BP)
- Sloan Toilet Repair Parts