Shop All Plumbing Parts
Sloan
Antimicrobial Triple Seal Handle Assembly
Mfr # B73A-SG
Zoro # G2182625
$42.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Toilets and Urinal, ADA Compliant
- For Use With Sloan Flushometer
- Includes Triple Seal Handle, Socket, Gasket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sloan
- MFR # B73A-SG
- Zoro # G2182625
- UPC # 067125434554
- Country of Origin United States
- Category Plumbing Parts
Details
Type | Toilets and Urinal, ADA Compliant |
For Use With | Sloan Flushometer |
Item | Pfister Valve Body Hose Guide 026 As Tuscan Bronze |
Includes | Triple Seal Handle, Socket, Gasket |
Description
Antimicrobial Triple Seal Handle Assembly, For Use With Grainger Item Number 6UYN6, Includes Gasket, Socket, Triple Seal Handle, Toilets and Urinal, ADA Compliant, Size -, Inlet (In.) -, Replaces -, For Use With Sloan Flushometer
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K/MUELLER INDSIMPORT 34x10 Galv Nipple (564-100HN)
- JONES STEPHENS Plastic Tub Box, 13" Lx13" Wx7" D (T40001)
- PLUMB PAK P-Trap 1-1/2 Or 1-1/4X1-1/2 (PP940W)
- THRIFCO PLUMBING 3/8 Inch Comp x 1/2 Inch FIP x 30 Inch Long Stainless Steel Faucet Riser (4401461)
- SLOAN Cn-21-A Main Seat (CN21A)
- SLOAN Concealed Adjust Wheel Handle Control Stop, 1" (H730A)
- SLOAN Master Rebuild Kit, Closet, 4.5 GPF (R1001A)
- SLOAN Volume Regulator, 2.4 GPF, PK6 (EBV101)
- SLOAN Friction Ring, 1 1/2 In, PK48 (F3)
- SLOAN Pivot Replacement (DV1003A)
- KOHLER Extension Kit, Replacement (1118986-CP)
- Sloan Plumbing Parts & Accessories