Shop All Hex Keys
This Product is Discontinued
Sloan
Allen Wrench (Discontinued)
Mfr # EBV119
Zoro # G0798122
This Product is Discontinued
Key Features
- Blade Material Metal
- Handle Material Metal
- Handle Type T-Handle
- Shape Hex
- For Use With Mfr. No. EBV89AM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Blade Material | Metal |
Handle Material | Metal |
Handle Type | T-Handle |
Shape | Hex |
Item | Hex Key |
For Use With | Mfr. No. EBV89AM |
Fits Brand | Sloan |
Material | Metal |
Number of Tips | 2 |
Number of Ball Ends | 0 |
Tether Ready | Yes |
Key Shape | T-Shape |
Accessory Type | Hex Wrench |
Description
Hex Wrench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.