Shop All Plumbing Parts
Sloan
Adjustable Tail Assembly, 4-1/16"
Mfr # H551A 4/16
Zoro # G1463953
original price:
$40.92
10% off
new price: $36.75
/ea
$36.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4-1/16"
- Fits Brand Sloan
- Material Brass
- For Use With Royal and Regal Flushometers
- Inlet (In.) 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # H551A 4/16
- Zoro # G1463953
- UPC # 067125435650
- Country of Origin United States
- Category Plumbing Parts
Dimensions
Size | 4-1/16" |
Details
Fits Brand | Sloan |
Material | Brass |
For Use With | Royal and Regal Flushometers |
Inlet (In.) | 1" |
Item | V572 Cp Coupling Royal Ii |
Accessory Type | Tail Piece Assembly |
Description
Tail Piece Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Shower Bar, 24" L (27523000)
- PROPLUS PVC SLIP CAP 1/2 IN (2906167)
- ZORO SELECT 3/4" MNPT x 2" TBE CPVC Pipe Nipple Sch 80 (9861-020)
- PARGRIP Tee Connector, PFA, PTFE, ETFE, Comp, 3/8In (GTC-6)
- SLOAN 1 In. Plug (H482A)
- SLOAN Solenoid, Lavatory/Shower (MCR139A)
- SLOAN Sfp37 Cable Sf Faucet Kit (0362017)
- SLOAN Low Consumption Guide Assembly, Closet (A151A)
- SLOAN Flushometer Body Only With Tail Assembly (A3A)
- SLOAN Gem Closet Piston Formerly G75Ac (G1003A)
- KINGSTON BRASS 114inch Brass PTrap, 18 Gauge, Brushed Brass (CC8147)
- Sloan Plumbing Parts